Flourescent Dimmer, 3-Wire, Light Almond

Item #: 415247

Cat #: AYF-103P-277-LA

UPC: 027557366687

Sign In or Register to view pricing and more.
Documents & Guides
Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ Lutron Mark VII Ballast, Color: Light Almond.

Overview

Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ Lutron Mark VII Ballast, Color: Light Almond.
Ariadni Fluorescent Dimmer with Hi-lume Ballasts, 3-way/single-pole, preset, 277V/6A in light almond
Also known as: 027557366687, AYF-103P-277-LA

Specifications

Type: 3-Way, Preset, Toggle
Amps: 6
Color: Light Almond
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Dimmable: Yes
Light Technology: Fluorescent
Type: 3-Way, Preset, Toggle
Color: Light Almond
Mounting: Surface
Wattage: 1000
Light Technology: Fluorescent
Amps: 6
Volts AC: 277
Poles: 1
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)