Meter Mains, QO, CSED, Ringless Socket, 400 Amp, 12 Spaces, Lever Bypass

Item #: 41520

Cat #: QU12L400CL

UPC: 785901421009

Sign In or Register to view pricing and more.
Meter Mains, QO, CSED, Ringless Socket, 400 Amp, Surface Mount, Maximum 12 Spaces, Class 320 with Lever Bypass

Overview

Meter Mains, QO, CSED, Ringless Socket, 400 Amp, Surface Mount, Maximum 12 Spaces, Class 320 with Lever Bypass
Square D meter mains devices are single phase power distribution panels ideal for residential use for when the local codes require the service disconnect to be located outside the dwelling. These devices come with a meter socket that supports a standard utility meter and a main disconnect breaker and include provisions for field installation of service disconnect(s) to feed downstream devices. Square D meter mains products are single compact solution provides a time and space saving solution for contractors and installers as well as meet a wide range of applications in use today. This meter main is designed for QO range, is rated at 400A and has a short circuit current rating of 25 kA. This device has a lever bypass type, uses a ringless meter socket type and can only be service feed underground. This CSED uses studs on the line side and uses lugs on the service ground side of the device, has a wire range of 4 AWG–250 kcmil on the service ground side. The dimensions for this product are 43.00 in (H) x 28.25 in (W) x 7.87 in (D).
Also known as: 785901421009, QU12L400CL

Specifications

Type: Distribution, Meter Main
Amps: 400
Family / Style: QO
Spaces: 12
Standards: California Proposition 65
Type: Distribution, Meter Main
Family / Style: QO
Standards: California Proposition 65
Amps: 400
Spaces: 12

Customer Reviews

No reviews for this product
(0)