Compression Lug, 1-Hole, 2/0 AWG, 1/4" Stud, Copper

Item #: 41519

Cat #: CSWS-2/0-14

UPC: 783669636970

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 2/0 AWG, 1/4 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.

Overview

Compression Lug, 1-Hole, 2/0 AWG, 1/4 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669636970, CSWS-2/0-14

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Finish: Tin Plated
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2/0
Stud Size: 1/4 in
Color: Black
Standards: California Proposition 65
Finish: Tin Plated

Customer Reviews

No reviews for this product
(0)