1
more
Marker Plate, 316 SS, 4 Hole, 3.5" x .38
Item #: 415130
Cat #: MMP350W38-M316
UPC: 074983089864
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Marker plate, four holes, 316 Stainless Steel, 3.50" x .38", bulk package.
Overview
Marker plate, four holes, 316 Stainless Steel, 3.50" x .38", bulk package.
Also known as: 074983089864, MMP350W38-M316
Specifications
Length: | 3 1/2 in |
Material: | Stainless Steel |
Color: | Stainless |
Length: | 3 1/2 in |
Color: | Stainless |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)