Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: TB, FM7, Size: 1/2 Inch, Material: PVC Coated Iron, Color: Gray. Includes: Cover & Gasket
Overview
Conduit Body, Type: TB, FM7, Size: 1/2 Inch, Material: PVC Coated Iron, Color: Gray. Includes: Cover & Gasket
Also known as: 704508410957, TB17-G
Specifications
Diameter: | 1/2 in |
Family / Style: | Form 7 |
Color: | Gray |
Material: | PVC Coated Steel |
Diameter: | 1/2 in |
Color: | Gray |
Family / Style: | Form 7 |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)