This product has been discontinued.
This product may not be available in all locations.

Relay, Ice Cube, D3, 11 Pin, 16A, 24VDC, 3PDT, General Purpose
Item #: 415044
Cat #: D3PF3AT1
UPC: 782113721392
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, D3, 11 Pin, 16A, 24VDC, 3PDT, General PurposeGeneral Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Overview
Relay, Ice Cube, D3, 11 Pin, 16A, 24VDC, 3PDT, General PurposeGeneral Purpose Relay, 24V DC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Also known as: 782113721392, D3PF3AT1
Specifications
Type: | General Purpose Relay, 3PDT |
Base: | 11-Pin |
Volts DC Control: | 24 |
Poles: | 3 |
Volts AC: | 300 |
Mounting: | Socket |
Amps: | 16 |
Type: | General Purpose Relay, 3PDT |
Volts DC Control: | 24 |
Volts AC: | 300 |
Amps: | 16 |
Base: | 11-Pin |
Poles: | 3 |
Mounting: | Socket |
Customer Reviews
No reviews for this product
(0)