This product has been discontinued.

Heater/Ventilation Fan, 1300W, 70 CFM
Item #: 41501
Cat #: 605RP
UPC: 784891344084
Ventilation Fan with Heater, CFM: 70, Sones: 4.0, Duct Size: 4", Heater: 1300W, Includes: Adjustable Hanger Bars, Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ventilation Fan with Heater, CFM: 70, Sones: 4.0, Duct Size: 4", Heater: 1300W, Includes: Adjustable Hanger Bars, Color: White.
You don’t need to heat the entire house to have a comfortable bathroom first thing in the morning. And it simply doesn’t make sense to wait for your central heating system to do what NUTONE can do instantly. This Heater/Fan provides powerful heating and ventilation at the touch of a switch.
Also known as: 784891344084, 605RP
Specifications
Color: | White |
CFM: | 70 |
Sones: | 4 |
Color: | White |
Sones: | 4 |
CFM: | 70 |
Customer Reviews
No reviews for this product
(0)