200 Watt Bulb PS25 Clear Incandescent

Item #: 414963

Cat #: 200-PS25-277V-60PK

UPC: 046677349769

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 200W, 277V, Bulb: PS25, Base: Medium Screw (E26), Lumens: 2540, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Clear. *Philips Part # 34976-1*

Overview

Incandescent Lamp, 200W, 277V, Bulb: PS25, Base: Medium Screw (E26), Lumens: 2540, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Clear. *Philips Part # 34976-1*
Also known as: 046677349769, 200-PS25-277V-60PK

Specifications

Color: Clear
Shape: PS25 (Pear Straight)
Base: Medium Screw (E26)
Volts AC: 277
Color Rendering Index (CRI): 100
Wattage: 200
Lumens: 2540
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 2540
Light Technology: Incandescent
Shape: PS25 (Pear Straight)
Volts AC: 277
Wattage: 200
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)