Enclosure 48.00x36.00x11.00

Item #: 414850

Cat #: A48N3611

UPC: 783510345600

Sign In or Register to view pricing and more.
Documents & Guides
Large, Type 1, 48.00x36.00x11.25, Gray, Steel

Overview

Large, Type 1, 48.00x36.00x11.25, Gray, Steel
These enclosures have a size range of 42 x 30 x 9-in. to 48 x 36 x 17-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510345600, A48N3611

Specifications

Depth: 11 1/4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 48 in
Width: 36 in
Material: Steel
Depth: 11 1/4 in
IP/NEMA Rating: NEMA 1, IP30
Height: 48 in
Material: Steel
Mounting: Surface
Color: Gray
Width: 36 in

Customer Reviews

No reviews for this product
(0)