Ceiling Fan/Light, Incandescent, 70 CFM

Item #: 41476

Cat #: 668RP

UPC: 784891344510

Sign In or Register to view pricing and more.
Ceiling Fan with Light, CFM: 70, Sones: 4.0, Duct Size: 4", 100W Max Bulb (Incandescent), Color: White.

Overview

Ceiling Fan with Light, CFM: 70, Sones: 4.0, Duct Size: 4", 100W Max Bulb (Incandescent), Color: White.
Now you can ventilate while adding a touch of design to your bathroom or any other room in your home. A NuTone Decorative fan/light delivers quality ventilation and complements your room with lighting.
Also known as: 784891344510, 668RP

Specifications

Color: White
CFM: 70
Sones: 4
Color: White
Sones: 4
CFM: 70

Customer Reviews

No reviews for this product
(0)