Fan Light, Outdoor, 2 Light, White

Item #: 414718

Cat #: 28388

UPC: 049694283887

Sign In or Register to view pricing and more.
Documents & Guides
Fan Light, Outdoor, 2 Light, White, 60 Watt, Width: 10-3/4 in, Candelabra Screw

Overview

Fan Light, Outdoor, 2 Light, White, 60 Watt, Width: 10-3/4 in, Candelabra Screw
Also known as: 049694283887, 28388

Specifications

Mounting: Fixture
Volts AC: 120
Color: White
Wattage: 60
Diameter: 10 3/4 in
Base: Candelabra Screw (E12)
Mounting: Fixture
Color: White
Diameter: 10 3/4 in
Volts AC: 120
Wattage: 60
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)