This product has been discontinued.
![Label Maker Cartridge Label Maker Cartridge](https://rexel-cdn.com/products/image.jpg?i=A832DAD7-0080-4509-97C7-76A652F533AE&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 1.015"x.335", Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP41, BMP51
Overview
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 1.015"x.335", Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP41, BMP51
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 754473082918, M-187-1-342
Specifications
Material: | Polyolefin |
Type: | Permanent, Label |
Color: | White |
Standards: | California Proposition 65 |
Material: | Polyolefin |
Color: | White |
Type: | Permanent, Label |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)