22inch Pro LED Undercab

Item #: 414701

Cat #: UPL22-WH

UPC: 661209225122

Sign In or Register to view pricing and more.
Documents & Guides
Jno Upl22-wh 22inch Pro LED U

Overview

Jno Upl22-wh 22inch Pro LED U
Also known as: 661209225122, UPL22-WH

Specifications

Volts AC: 120
Length: 22 in
Light Technology: LED
Volts AC: 120
Light Technology: LED
Length: 22 in

Customer Reviews

No reviews for this product
(0)