CU CMP 3/0 AWG 11/32 T UL CSA SHORT BAR

Item #: 41458

Cat #: CSWS-3/0-516

UPC: 783669638332

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 3/0, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 3/0, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669638332, CSWS-3/0-516

Specifications

Color: Orange
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 3/0
Color: Orange
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)