2-1/2" PVC 90° Elbow, 36" Radius, Schedule 40, Gray

Item #: 41455

Cat #: UA9FK-UPC

UPC: 034481088967

Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray

Overview

2-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
Also known as: 034481088967, UA9FK-UPC

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 1/2 in
Angle: 90°
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 1/2 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)