Cord Connector, Low Profile, 1/2", Non-Metallic
Item #:
41451
Cat #:
LPCG507
UPC:
018997503541
Sign In or Register to view pricing and more.
Cord Connector, Low Profile, Size: 1/2 Inch, Strain Relief, Cord Range: 0.385 Inch - 0.750 Inch, Material: Non-Metallic.
Overview
Cord Connector, Low Profile, Size: 1/2 Inch, Strain Relief, Cord Range: 0.385 Inch - 0.750 Inch, Material: Non-Metallic.
Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.
Also known as: 018997503541, LPCG507, plastic cord grip, cgb, grommet
Specifications
Diameter: | 1/2 in |
Material: | Nylon |
Diameter Range: | 0.385 - 0.750 in |
Diameter: | 1/2 in |
Diameter Range: | 0.385 - 0.750 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)