Auto-Transformer Isoxfmr 120:11.5V 75W C&C

Item #: 414432

Cat #: 71A9743600C

UPC: 781087092767

Sign In or Register to view pricing and more.
Documents & Guides
Auto-Transformer Isoxfmr 120:11.5V 75W C&C

Overview

Auto-Transformer Isoxfmr 120:11.5V 75W C&C
Also known as: 781087092767, 71A9743600C

Specifications

Wattage: 75
Type: Auto Transformer
Light Technology: HID
Wattage: 75
Light Technology: HID
Type: Auto Transformer

Customer Reviews

No reviews for this product
(0)