771™ 1-Part Anti-Seize Lubricant, 8 oz Brush Top
Item #: 414401
Cat #: 235028
UPC: 079340771246
Documents & Guides
No Documents Available
Loctite® 77124 lb 771™ 1-Part Anti-Seize Lubricant, 8 oz Brush Top Can, Paste, Gray, 1.1000000000000001
Sign In or Register to view pricing and more.
Overview
Loctite® 77124 lb 771™ 1-Part Anti-Seize Lubricant, 8 oz Brush Top Can, Paste, Gray, 1.1000000000000001
LOCTITE LB 771® is a heavy-duty, high temperature, anti-seize lubricant that resists galling and corrosion and reduces wear in heavy pressure applications. It contains tenacious metals, oils and graphite materials which cannot be burned away or removed by slow moving parts. It is exceptionally resistant to attack by acids, ammonia, acetylene and vinyl monomer.LOCTITE LB 771 reduces friction for tight assembling of stainless steel threads and press fits. Allows easy disassembly of parts after exposure to corrosive or hot environments. Typical applications include lubricating drop forge dies and hammers, catalyst bed and reaction chamber supports, conveyor chains, and chemical plant bolts for pump housings and pipe flanges. It also lubricates and seals pipe threads in acid environments and coats gaskets in high temperature applications.
Also known as: 079340771246, 235028
Specifications
Customer Reviews
No reviews for this product
(0)