Load Switch, 40A, Additional Pole, 1NO, for 194E-E40

Item #: 41440

Cat #: 194E-E40-NP

UPC: 662072554517

Sign In or Register to view pricing and more.
Documents & Guides
Load Switch, 40 Amp, Additional Pole, 1 Normally Open, for 194E-E40

Overview

Load Switch, 40 Amp, Additional Pole, 1 Normally Open, for 194E-E40
Also known as: 662072554517, 194E-E40-NP

Specifications

Mounting: Side
Type: Additional Pole, Load Switch
Poles: 1
Amps: 40
Volts AC: 600
Family / Style: 194E
Mounting: Side
Poles: 1
Volts AC: 600
Type: Additional Pole, Load Switch
Amps: 40
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)