Mechanical Lug, Copper, 1-Hole

Item #: 414379

Cat #: SLS-300

UPC: 783669824520

Sign In or Register to view pricing and more.
Documents & Guides
Copper Mechanical Lug Straight, Conductor Range 350-1/0, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA

Overview

Copper Mechanical Lug Straight, Conductor Range 350-1/0, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA
Also known as: 783669824520, SLS-300

Specifications

Material: Copper
Mounting: 1-Hole
Conductors: 1
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1/0 - 350
Material: Copper
Conductors: 1
Stud Size: 3/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 350

Customer Reviews

No reviews for this product
(0)