This product may not be available in all locations.
Selector Switch, 3-Position, Momentary, Key Removal on Left
Item #: 414367
Cat #: 800FP-KR31
UPC: 662468101387
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Spring Return from Both, Key Removal on Left, Operator Only, Plastic, 3825 Ronis Key Code
Overview
Selector Switch, 3 Position, Spring Return from Both, Key Removal on Left, Operator Only, Plastic, 3825 Ronis Key Code
Also known as: 662468101387, 800FP-KR31
Specifications
IP/NEMA Rating: | IP66 |
Size: | 22.5 mm |
Type: | Keyed, 3 Position, Selector Switch |
Family / Style: | 800F |
Color: | Black |
Material: | Plastic |
IP/NEMA Rating: | IP66 |
Type: | Keyed, 3 Position, Selector Switch |
Color: | Black |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)