Relay, Safety, 8P, 3NO/1NC, Base, 2NO/NC Auxilairy, 24VDC Coil

Item #: 414280

Cat #: 700S-CFB530EJC

UPC: 662074923830

Sign In or Register to view pricing and more.
Documents & Guides
Control Relay, Safety, 8 Pole, 3 Normally Open, 1 Normally Closed Base, Bifuracated Contact, 2 Normally Open, 2 Normally Closed, Auxiliary, Bifuracated Contact, 24 Volt DC, with Electronic Coil

Overview

Control Relay, Safety, 8 Pole, 3 Normally Open, 1 Normally Closed Base, Bifuracated Contact, 2 Normally Open, 2 Normally Closed, Auxiliary, Bifuracated Contact, 24 Volt DC, with Electronic Coil
Meet the requirements of modern safety applications. Allen-Bradley® Bulletin 700S safety control relays provide mechanically linked contacts on all poles. And 700S-CF relays provide mechanically or mirror contact performance. Catalog item 700S-CFB530EJC from Rockwell Automation® is a safety industrial relay (24 V DC electronic, IEC, 2 NO, 2 NC, bifurcated contact, standard contact).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074923830, 700S-CFB530EJC

Specifications

Volts DC Control: 24
Type: Safety, Control Relay
Poles: 8
Mounting: Surface
Amps: 20
Volts DC Control: 24
Poles: 8
Amps: 20
Type: Safety, Control Relay
Mounting: Surface

Customer Reviews

No reviews for this product
(0)