This product may not be available in all locations.
2
more
Modular smart relay, Zelio Logic, 10 I/O, 24 V AC, clock, display
Item #: 414229
Cat #: SR3B101B
UPC: 785901571841
Sign In or Register to view pricing and more.
Documents & Guides
Modular smart relay, Zelio Logic, 10 I/O, 24 V AC, clock, display
Overview
Modular smart relay, Zelio Logic, 10 I/O, 24 V AC, clock, display
This Schneider Electric Zelio Logic SR3 compact smart relay / programmable controller uses a supply voltage of 24 volts alternating current, has 10 inputs / outputs with screw-clamp terminals. It has an integrated clock and LCD display. This compact programmable relay is ideal for management, remote control or monitoring of simple automation systems. It is suitable for both industrial and commercial applications. It has compact form-factor, allowing installation on DIN rail. It also offers simple programming, display and diagnosing of malfunctions display and navigation buttons. Simple ladder programming, adapted for non-specialists. Discovery package, coming with Zelio Soft programming software, the simplest way to learn and use this relay. Built-in EEPROM flash memory for data backup up to 10 years, easy-to-recover after a power shortage or incident. More I/O than SR2 model, for larger applications. Simple to select, install and program, Zelio Logic is suitable for all your applications. Flexible, it offers you the choice of 2 ranges, compact or modular, extendable and 2 programming languages (FBD or LADDER). Easy to use, Zelio Logic provides a real alternative to solutions based on cabled logic or specific cards.
Also known as: 785901571841, SR3B101B
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)