This product may not be available in all locations.
2
more
Meter Pak, 6 Socket, 125A, 4 Jaw, 600A Bus, Ringed, 240VAC
Item #: 41420
Cat #: MP66125
UPC: 785901001867
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, 6 Socket, 125 Amp, 4 Jaw, 600 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase
Overview
Meter Pak, 6 Socket, 125 Amp, 4 Jaw, 600 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase
Also known as: 785901001867, MP66125
Specifications
Poles: | 2 |
Amps: | 600, 125 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Sockets: | 6 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
Jaws: | 4 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 600, 125 |
Phase: | 1 |
Sockets: | 6 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)