Single Pole Male Receptacle, 313MCM-777MCM, Blue

Item #: 413984

Cat #: 49MR1-CB

UPC: 078477365458

Sign In or Register to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Single Pole Male Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BLUE

Overview

Rhino-Hide 49 Series Single Pole Male Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BLUE
49 Series Rhino-Hide, Single Pole, Male Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Blue
Also known as: 078477365458, 49MR1-CB

Specifications

Mounting: Panel
Gender: Male
Color: Blue
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Color: Blue
Amps: 1135
Gender: Male
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)