FC55T5/HO/830 2GX13 3000

Item #: 413983

Cat #: S8161

UPC: 045923081613

Sign In or Register to view pricing and more.
55 Watt; T5; Circline Fluorescent; 3000K Warm White; 82 CRI; 2GX13 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***

Overview

55 Watt; T5; Circline Fluorescent; 3000K Warm White; 82 CRI; 2GX13 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923081613, S8161

Specifications

Wattage: 55
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 4200
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (2GX13)
Wattage: 55
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Base: 4-Pin (2GX13)
Color Temperature: 3000 (Warm White)
Lumens: 4200
Dimmable: No

Customer Reviews

No reviews for this product
(0)