Power distribution module with internal fuse, Modicon TM5, for I/O 24 V DC & bus, 6.3 A

Item #: 413880

Cat #: TM5SPS2F

UPC: 785901822875

Sign In or Register to view pricing and more.
Power distribution module with internal fuse, Modicon TM5, for I/O 24 V DC & bus, 6.3 A

Overview

Power distribution module with internal fuse, Modicon TM5, for I/O 24 V DC & bus, 6.3 A
This product is part of the Modicon TM5 range, an High-Performance and Safe IP20 Modular I/O System. The is a power distribution module is suitable for supply 24V DC I/O modules and bus TM5. It is a power distribution module with a current consumption of 25mA 24V DC and a maximum power dissipation of 1.91W. This product is part of a flexible and scalable I/O configuration for automation solutions. It has a 6.3A internal fuse. It is an IP20 rated product. The housing colour is grey. It weighs 0.03kg. The Modicon TM5 meets the typical requirements of production and packaging machinery, as well as material handling and assembly systems. This product is certified by GOST-R, C-Tick, cULus and CSA. It meets IEC 61131-2, UL 508, CSA C22.2 No 213 and CSA C22.2 No 142 standards. It is compatible with Modicon M258 and Modicon LMC058 controllers. It is installed by mounting on a 35mm DIN rail. This modular IO system provides a flexible and scalable configuration of remote or distributed IO islands by connection with Modicon and PacDrive 3 controllers. Flexible and scalable, designed for complex machines.
Also known as: 785901822875, TM5SPS2F

Specifications

Mounting: DIN Rail
Standards: California Proposition 65
Mounting: DIN Rail
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)