Discrete output module, Modicon TM5, digital 4O, 30 V DC/230 V AC, 5 A, relay, 4 C/O

Item #: 413878

Cat #: TM5SDO4R

UPC: 785901852407

Sign In or Register to view pricing and more.
Discrete output module, Modicon TM5, digital 4O, 30 V DC/230 V AC, 5 A, relay, 4 C/O

Overview

Discrete output module, Modicon TM5, digital 4O, 30 V DC/230 V AC, 5 A, relay, 4 C/O
This product is part of the Modicon TM5 range, an High-Performance and Safe IP20 Modular I/O System. This discrete output module provides 4 discrete outputs with relay discrete output. Its output voltage limits are 184 to 276V AC, 24 to 36V DC, and provides a maximum power dissipation of 2.3W. This product is part of a flexible and scalable I/O configuration for automation solutions. There is an isolation between channel and bus at 500V AC. It is equipped with NO/NC contact. It is an IP20 rated product. Its housing colour is black.It weighs 0.025kg. The Modicon TM5 meets the typical requirements of production and packaging machinery, as well as material handling and assembly systems. This product is certified by GOST-R, C-Tick, cULus and CSA. It meets IEC 61131-2, UL 508, CSA C22.2 No 213 and CSA C22.2 No 142 standards. This product is compatible with Modicon LMC058 and PacDrive LMC motion controllers and Modicon M258 logic controller. It is installed by mounting on a 35mm DIN rail. This modular IO system provides a flexible and scalable configuration of remote or distributed IO islands by connection with Modicon and PacDrive 3 controllers. Flexible and scalable, designed for complex machines.
Also known as: 785901852407, TM5SDO4R

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)