Power Supply, Special Module, 3.8A, 24VDC, 92W, 14-32.4VDC Input

Item #: 413870

Cat #: 1606-XLDC92D

UPC: 612598694143

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Special Module, Output 3.8 Amp, 24 Volt DC, 92 Watts, 14 - 32.4 Volt DC Input

Overview

Power Supply, Special Module, Output 3.8 Amp, 24 Volt DC, 92 Watts, 14 - 32.4 Volt DC Input
Also known as: 612598694143, 1606-XLDC92D

Specifications

Volts DC: 24
Type: Power Supply
Mounting: DIN Rail
Phase: 1
Wattage: 92
Amps: 3.800
Volts DC Range: 32.400
Volts DC: 24
Mounting: DIN Rail
Wattage: 92
Volts DC Range: 32.400
Type: Power Supply
Phase: 1
Amps: 3.800

Customer Reviews

No reviews for this product
(0)