
TMC2 Connector, 3/4", Class I, Division, Aluminum
Item #: 413861
Cat #: TMC2-075099A
UPC: 781381300742
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Sign In or Register to view pricing and more.
Overview
TMC2 Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300742, TMC2-075099A
Specifications
Diameter: | 3/4 in |
Material: | Aluminum |
Diameter Range: | 0.600 - 0.890 in, 0.690 - 0.990 in |
Diameter: | 3/4 in |
Diameter Range: | 0.600 - 0.890 in, 0.690 - 0.990 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)