Transformer, Industrial Control, 1KVA, Multi-Tap, Open, Type T

Item #: 413846

Cat #: 9070T1000D95

UPC: 785901551270

Sign In or Register to view pricing and more.
Transformer, Industrial Control, Type T, 1 KVA, 190/220/440, 200/230/460, 208/240/480 Volt Primary, 110, 115, 120 Volt Secondary, Open

Overview

Transformer, Industrial Control, Type T, 1 KVA, 190/220/440, 200/230/460, 208/240/480 Volt Primary, 110, 115, 120 Volt Secondary, Open
Also known as: 785901551270, 9070T1000D95

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Secondary Voltage: 120, 115, 110
Primary Voltage: 190/220/230/240/440, 200/460, 208/480
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Primary Voltage: 190/220/230/240/440, 200/460, 208/480
Phase: 1
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)