This product may not be available in all locations.
![Load Switch, Additional Pole, 32A, 1NO, Side Mount Load Switch, Additional Pole, 32A, 1NO, Side Mount](https://rexel-cdn.com/products/194e-a32-np.jpg?i=290BDDDB-1A0B-447C-9E52-E4F135F64A53&f=420)
Load Switch, Additional Pole, 32A, 1NO, Side Mount
Item #:
41382
Cat #:
194E-A32-NP
UPC:
662072554623
Sign In or Register to view pricing and more.
Documents & Guides
Load Switch, Additional Pole, 32 Amp, 1 Normally Open, Side Mount, for 194E-A16
Overview
Load Switch, Additional Pole, 32 Amp, 1 Normally Open, Side Mount, for 194E-A16
Also known as: 662072554623, 194E-A32-NP
Specifications
Amps: | 32 |
Mounting: | Side |
Type: | Additional Pole, Load Switch |
Poles: | 1 |
Family / Style: | 194E |
Amps: | 32 |
Type: | Additional Pole, Load Switch |
Family / Style: | 194E |
Mounting: | Side |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)