Bracket Assembly for Type 4, 12 & 13 Enclosures

Item #: 413805

Cat #: A24NTMA3

UPC: 783510217303

Sign In or Register to view pricing and more.
Documents & Guides
Bracket Assembly for Type 4, 12 and 13 Enclosures, Number of Brackets: 3, Enclosure Dimension Parallel to Brackets: 24", Bracket Length: 20.5"

Overview

Bracket Assembly for Type 4, 12 and 13 Enclosures, Number of Brackets: 3, Enclosure Dimension Parallel to Brackets: 24", Bracket Length: 20.5"
Each bracket assembly consists of two or three brackets which mount on the enclosure collar studs.
Also known as: 783510217303, A24NTMA3

Specifications

Color: White
Material: Steel
IP/NEMA Rating: NEMA 12
Color: White
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)