Permanent IDXPERT® & LABXPERT® Labels

Item #: 413771

Cat #: XC-500-595-YL-BK

UPC: 754473197056

Sign In or Register to view pricing and more.
Documents & Guides
IDXPERT® & LABXPERT® Labels, Permanent Acrylic Adhesive, Gloss Finish, Printable Area (WxH): 1.50" x 30.00', Material: Vinyl Film, Color: Black on Yellow, Quantity: 1 Roll (30') per Cartridge. Application: Panel, Voice/Data, General/Industrial, and Laboratory Identification.

Overview

IDXPERT® & LABXPERT® Labels, Permanent Acrylic Adhesive, Gloss Finish, Printable Area (WxH): 1.50" x 30.00', Material: Vinyl Film, Color: Black on Yellow, Quantity: 1 Roll (30') per Cartridge. Application: Panel, Voice/Data, General/Industrial, and Laboratory Identification.
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473197056, XC-500-595-YL-BK

Specifications

Type: Wire Marker, Label
Material: Vinyl
Length: 30 ft
Width: 1.500 in
Color: Yellow
Type: Wire Marker, Label
Length: 30 ft
Color: Yellow
Material: Vinyl
Width: 1.500 in

Customer Reviews

No reviews for this product
(0)