20W T3 Halogen Lamp, Clear

Item #: 413769

Cat #: S3420

UPC: 045923034206

Sign In or Register to view pricing and more.
Documents & Guides
20 Watt; Halogen; T3; Clear; 2000 Average rated hours; 300 Lumens; Bi Pin G4 Base; 12 Volt; 2-Card

Overview

20 Watt; Halogen; T3; Clear; 2000 Average rated hours; 300 Lumens; Bi Pin G4 Base; 12 Volt; 2-Card
Also known as: 045923034206, S3420

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Shape: T4 (Tubular)
Lumens: 300
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Wattage: 20
Dimmable: Yes
Base: 2-Pin (G4)
Volts AC: 12
Lumens: 300
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)