![MTW, 14 AWG, Stranded, Green/Yellow, 2500' MTW, 14 AWG, Stranded, Green/Yellow, 2500'](https://rexel-cdn.com/products/image.jpg?i=315C7BF8-F604-4C35-8A69-65902DDC5D37&f=420)
MTW, 14 AWG, Stranded, Green/Yellow, 2500'
Item #: 413692
Cat #: MTW14STR264GRNYEL2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MTW, 14 AWG, Stranded, Green/Yellow, 2500'
Overview
MTW, 14 AWG, Stranded, Green/Yellow, 2500'
Also known as: MTW14STR264GRNYEL2500RL
Specifications
Color: | Green/Yellow |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Stranding: | Stranded |
Color: | Green/Yellow |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Length: | 2500 ft |
Volts AC: | 600 |
Gauge: | 14 |
Customer Reviews
No reviews for this product
(0)