Mounting Rail, Aluminum, 15mm High x 2 m Long
Item #: 413546
Cat #: 0169300000
UPC: 008190105161
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Rail, Aluminum, 15mm High x 2 m Long, Untreated
Overview
Mounting Rail, Aluminum, 15mm High x 2 m Long, Untreated
Also known as: 008190105161, 0169300000
Specifications
Length: | 2 m |
Height: | 15 mm |
Material: | Aluminum |
Length: | 2 m |
Material: | Aluminum |
Height: | 15 mm |
Customer Reviews
No reviews for this product
(0)