Cable Tie Air Handling 7.5" 50lb 100

Item #: 413446

Cat #: 750-P

UPC: 662381050809

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Air Handling 7.5" 50lb 100, Colored Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.

Overview

Cable Tie Air Handling 7.5" 50lb 100, Colored Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Also known as: 662381050809, 750-P, Solar Tie

Specifications

Color: Burgundy
Width: 0.180 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Burgundy
Weight Capacity: 50 lbs
Length: 7.500 in
Width: 0.180 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)