Meter Pak, 5 Socket, 125A, 4 Jaw, 500A Bus, Ringed, 240VAC

Item #: 41334

Cat #: MP55125

UPC: 785901001812

Sign In or Register to view pricing and more.
Meter Pak, 5 Socket, 125 Amp, 4 Jaw, 500 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase

Overview

Meter Pak, 5 Socket, 125 Amp, 4 Jaw, 500 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase
Also known as: 785901001812, MP55125

Specifications

Sockets: 5
Amps: 125, 500
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 42 kA
Sockets: 5
Mounting: Surface
Jaws: 4
Standards: California Proposition 65
Interrupt Rating AC: 42 kA
Amps: 125, 500
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)