Mobile Device Station

Item #: 413199

Cat #: 47112-E

UPC: 078477576151

Sign In or Register to view pricing and more.
Documents & Guides
Mobile Device Station, Decora, Application: Turns Recepticle Outlet into Storage Location, Color: Black.

Overview

Mobile Device Station, Decora, Application: Turns Recepticle Outlet into Storage Location, Color: Black.
Decora Mobile Device Station, Black
Also known as: 078477576151, 47112-E

Specifications

Mounting: Insert
Material: Polycarbonate
Color: Black
Gangs: 1
Type: Storage
Mounting: Insert
Color: Black
Type: Storage
Material: Polycarbonate
Gangs: 1

Customer Reviews

No reviews for this product
(0)