Compression Lug, 1-Hole, Copper, 300 MCM, 1/2" Stud Size

Item #: 41314

Cat #: CSWS-300-12

UPC: 783669641899

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 300, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 300, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669641899, CSWS-300-12

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Standards: California Proposition 65
Allowable Gauge Range: 300
Stud Size: 1/2 in
Material: Copper
Color: White
Allowable Gauge Range: 300
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)