Pilot Light, Full Voltage, 120VAC, No Cap, Incandescent, 30mm

Item #: 41308

Cat #: 800T-Q10

UPC: 781180689178

Documents & Guides
Pilot Light, Full Voltage, 120 Volt AC, No Cap, Incandescent, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light, Full Voltage, 120 Volt AC, No Cap, Incandescent, 30 mm
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-Q10 from Rockwell Automation® is a 120 V AC/DC, 30 mm pilot light. It is an incandescent lamp. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180689178, 800T-Q10

Specifications

Volts DC: 120
Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Pilot Light
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 120
Volts AC: 120
Type: Pilot Light
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)