Breaker, 60A, 3P, 240V, 10 kAIC, Type CH

Item #: 4130

Cat #: CH360

UPC: 782113102115

Documents & Guides
60 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC
Also known as: 782113102115, CH360

Specifications

Poles: 3
Family / Style: CH
Volts AC: 240
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 60

Customer Reviews

No reviews for this product
(0)