COMBO STARTER 600VAC 45A NEMA

Item #: 412948

Cat #: 8538SDG11V02SY74

UPC: 785901947790

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 45A NEMA,10 hp 200 V AC 3 phases-25 hp 460 V AC 3 phases-25 hp 575 V AC 3 phases-15 hp 230 V AC 3 phases,120Vac@60Hz - 110Vac@50Hz,2,3,3-Phase,3-Pole,600 V AC,Combination Starter,General Purpose (Indoor),NEMA 1 painted sheet steel with external reset,S,melting alloy,non-fusible disconnect switch electrical SPDT,without

Overview

Square D,COMBO STARTER 600VAC 45A NEMA,10 hp 200 V AC 3 phases-25 hp 460 V AC 3 phases-25 hp 575 V AC 3 phases-15 hp 230 V AC 3 phases,120Vac@60Hz - 110Vac@50Hz,2,3,3-Phase,3-Pole,600 V AC,Combination Starter,General Purpose (Indoor),NEMA 1 painted sheet steel with external reset,S,melting alloy,non-fusible disconnect switch electrical SPDT,without
COMBO STARTER 600VAC 45A NEMA
Also known as: 785901947790, 8538SDG11V02SY74

Specifications

Type: Combination Starter
Standards: California Proposition 65
Type: Combination Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)