6A 700V FF SEMICOND FUSE W/IND

Item #: 412892

Cat #: A70QS6-14FI

UPC: 782001358808

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
These Premium Amp-trap French Cylindrical Semiconductor Fuses are an extension of the popular A70QS product line. They are solid-fill 14mm and 22mm fuses IEC rated 690VAC, 200kA Interrupting and 700VDC, 100kA interrupting at 10ms time constant. In addition, these fuses have an 890 VDC rating for capacitor discharge applications up to 2.5ms time constant. All ampere ratings are available with a striker. Applications include small inverter drives and UPS systems, with superior I¦t for improved protection and performance. 690 Volts 6 amps 14x51 ferrule w/striker.

Overview

These Premium Amp-trap French Cylindrical Semiconductor Fuses are an extension of the popular A70QS product line. They are solid-fill 14mm and 22mm fuses IEC rated 690VAC, 200kA Interrupting and 700VDC, 100kA interrupting at 10ms time constant. In addition, these fuses have an 890 VDC rating for capacitor discharge applications up to 2.5ms time constant. All ampere ratings are available with a striker. Applications include small inverter drives and UPS systems, with superior I¦t for improved protection and performance. 690 Volts 6 amps 14x51 ferrule w/striker.
Also known as: 782001358808, A70QS6-14FI

Specifications

Mounting: Clip
Mounting: Clip

Customer Reviews

No reviews for this product
(0)