2-1/2" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 41282

Cat #: UB9FK

UPC: 034481191209

Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

2-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 034481191209, UB9FK

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 1/2 in
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 2 1/2 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)