3 LAMP 12V XENON

Item #: 41281

Cat #: ULX318-WH

UPC: 661209070708

Sign In or Register to view pricing and more.
Documents & Guides
JUN ULX318-WH 3 LAMP 12V XENON

Overview

JUN ULX318-WH 3 LAMP 12V XENON
Also known as: 661209070708, ULX318-WH

Specifications

Volts AC: 12
Wattage: 18
Color: White
Volts DC: 12
Length: 18 in
Volts AC: 12
Color: White
Length: 18 in
Wattage: 18
Volts DC: 12

Customer Reviews

No reviews for this product
(0)