Hole Saw, 3"

Item #: 41277

Cat #: 825-3

UPC: 783310191674

Sign In or Register to view pricing and more.
Hole Saw, Bi-Metal, Diameter: 3", Conduit Size: 2-1/2" Use with Arbor No 37156 Arbor not included

Overview

Hole Saw, Bi-Metal, Diameter: 3", Conduit Size: 2-1/2" Use with Arbor No 37156 Arbor not included
Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs Extra-tough bi-metal blade- we use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less-tiring cutting Made in USA
Also known as: 783310191674, 825-3

Specifications

Diameter: 3 in
Type: Hole Saw
Material: Steel
Diameter: 3 in
Material: Steel
Type: Hole Saw

Customer Reviews

No reviews for this product
(0)