All Threaded Rod, Zinc-Plated, 1/4" x 6'

Item #: 41274

Cat #: 025X72

UPC:

Documents & Guides
All Threaded Rod, Zinc-Plated, 1/4-20 Thread x 6 Foot Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

All Threaded Rod, Zinc-Plated, 1/4-20 Thread x 6 Foot Length
A threaded rod, also known as a stud, is a relatively long rod that is threaded on both ends; the thread may extend along the complete length of the rod. They are designed to be used in tension. Threaded rod in bar stock form is often called all-thread.
Also known as: 025X72

Specifications

Diameter: 1/4 in
Material: Steel
Length: 6 ft
Finish: Plain
Diameter: 1/4 in
Length: 6 ft
Material: Steel
Finish: Plain

Customer Reviews

No reviews for this product
(0)