4000BTU 230V Outdr SS T4X

Item #: 412414

Cat #: N280426G102

UPC: 783510239381

Sign In or Register to view pricing and more.
Documents & Guides
HOF N280426G102 4000BTU 230V

Overview

HOF N280426G102 4000BTU 230V
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510239381, N280426G102

Specifications

IP/NEMA Rating: NEMA 12
Material: Stainless Steel 316L
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 316L

Customer Reviews

No reviews for this product
(0)